x

Take 15% off your entire order!

Offer applied at checkout

+

Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish

Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish

Item #: WB331450N

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 18
  • 21
  • 24

21

$465.46 up to 31% OFF

Price: $319.95

Quantity

Customers Also Viewed

Nexelite Vented Plastic Shelf Units
Nexelon™ Finished Steel Frame with Anti Microbial Treatment

Each plastic shelf mat is supported on all sides by a steel frame for an impressive The sturdy steel frame and posts are protected by Global's premium quality, exclusive Nexelon™ finish to withstand wet, hot or cold extremes, impacts and chemicals. It's so tough we include a lifetime guarantee against corrosion. Steel surfaces are also finished with Nexgard, an anti microbial treatment, to fight the growth of bacteria and molds.

Plastic shelf mats resist chipping and corrosion and include vents to increase air circulation and light penetration. They're are removable, dishwashable and resistant to chipping and corrosion. Shelves easily adjust at 1" increments on numbered posts for precise shelf alignment. Includes 4 posts and 4 shelves. Easy assembly without tools.

Add casters to convert unit to mobile storage. Choose from set of 4 casters, 4 casters with 2 locking casters or 4 fully pneumatic casters.

  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 21 (53.34 cm)
  • HEIGHT INCHES 74 (187.96 cm)
  • COLOR FINISH Beige/Blue
  • ASSEMBLY Unassembled
  • BRAND Nexel
  • CONSTRUCTION Steel/Plastic
  • MANUFACTURERS PART NUMBER PM21307N
  • SHELF CAPACITY LBS 400 (181.82 kg)
  • SHELF QUANTITY 4
  • WIRE SHELVING PRODUCT TYPE Stand-Alone Units
  • WIRE FINISH TYPE Blue Epoxy
  • APPLICATION Wet/Dry
  • WARRANTY Lifetime Limited
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Plastic Mat Shelf 21" x 30" Nexelon

$42.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish

Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish

Item #: WB331450N

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Nexelite® Vented Plastic Shelving 30"W x 21"D x 74"W Nexelon Finish
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant