Prepare your business for the rebound.
x

Take 15% off your entire order!

Offer applied at checkout

WOLO Sea Alert Marine Air Horn - High Tone, 24 Volt - 145-24

WOLO Sea Alert Marine Air Horn - High Tone, 24 Volt - 145-24

Item #: WBB1424162

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $257.95

Quantity

Customers Also Viewed

WOLO Sea Alert Marine Air Horn - High Tone, 24 Volt - 145-24

Sea Alert (High Tone) marine air horns are solid brass with a bright chrome plated finish. The sound chamber has a lexan non-corrosive diaphragm, making it ideal for boats in saltor fresh water enviroments. Sea Alert easily mount. Comes with 24 Volt Compressor. Meets the U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations for boats up to 20 meters, National Marine Manufacturers Association (NMMA) Program "type accepted", and the American Boat & Yacht Council (ABYC) A-23 standard for boats up to 20 meters.

Product Specifications

  • MANUFACTURERS PART NUMBER145-24
  • BRANDWolo®
  • HERTZ375
  • HEIGHT INCHES4-3/4 (12.07 cm)
  • DECIBELS120
  • VOLTAGE24
  • WIDTH INCHES4-1/2 (11.43 cm)
  • LENGTH INCHES16 (40.64 cm)
  • STYLESea Alert Marine
  • PACKAGE QUANTITY1
  • TYPEMarine Horn
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

WOLO Sea Alert Marine Air Horn - High Tone, 12 Volt - 145

Item #: B1424161

Not Yet Rated

Usually ships in 2 to 5 days (ships from US)

$233.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
WOLO Sea Alert Marine Air Horn - High Tone, 24 Volt - 145-24

WOLO Sea Alert Marine Air Horn - High Tone, 24 Volt - 145-24

Item #: WBB1424162

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top