Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WOLO Ocean Alert Mini Marine Air Horn, 12 Volt - 160
See all 12 items in product family

WOLO Ocean Alert Mini Marine Air Horn, 12 Volt - 160

Item #: WBB1424165

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 224.95
Product Information
Customer Review
Product Q&A
Accessories
WOLO Ocean Alert Mini Marine Air Horn, 12 Volt - 160

Ocean Alert "Mini" (Low & High Tone) is a dual trumpet air horn constructed of solid brass that has a bright chrome plated finish and the horns base plate is made of stainless steel. Designed with a lexan non-corrosive diaphragm, the compressor included is heavy duty but compact in size for easy installation and is maintenance free. 12 Volt.

Product Specifications

    • VOLTAGE12
    • LENGTH INCHES10-7/8 (27.62 cm)
    • MANUFACTURERS PART NUMBER160
    • HEIGHT INCHES4-3/4 (12.07 cm)
    • DECIBELS127
    • WIDTH INCHES6-1/4 (15.88 cm)
    • STYLEOcean Alert Marine
    • HERTZ525/630
    • TYPEMarine Horn
    • BRANDWolo®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

replace air horn

Your review: I purchased the Alert Mini Horn to replace the original manufacturer's supplied horn when it failed due to old age. The Horn is great. It was easy to install and gives out with a loud signal.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.