Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
WOLO Ocean Alert Marine Air Horn, 24 Volt - 170-24
See all 12 items in product family

WOLO Ocean Alert Marine Air Horn, 24 Volt - 170-24

Item #: WBB1424168

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 290.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
WOLO Ocean Alert Marine Air Horn, 24 Volt - 170-24

Ocean Alert (Low & High Tone) dual trumpet air horn produces a powerful sound. Ocean Alert is constructed of solid brass with a bright chrome finish. The horns base plate is made of polish stainless steel. Designed with a lexan non-corrosive diaphragm to provide years of dependable service. To eliminate vibration, a stainless steel adjustable front pedestal bracket is included. The heavy duty compressor included, has a bright chrome finish and is compact in size and is maintenance free. Comes with 24 Volt Compressor. Meets the U.S. Coast Guard's C.O.L.R.E.G.S. and U.S. Inland Navigation Rules, Annex III Regulations for boats up to 20 meters, National Marine Manufacturers Association (NMMA) Program "type accepted", and the American Boat & Yacht Council (ABYC) A-23 standard for boats up to 20 meters.

Product Specifications

    • VOLTAGE24
    • LENGTH INCHES17-7/8 (45.4 cm)
    • MANUFACTURERS PART NUMBER170-24
    • HEIGHT INCHES4-5/8 (11.75 cm)
    • DECIBELS121
    • WIDTH INCHES8-1/8 (20.64 cm)
    • STYLEOcean Alert Marine
    • HERTZ315/375
    • TYPEMarine Horn
    • BRANDWolo®
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.