Truck & Utility Boxes
Size
Length
Brand
Depth
Width
Material
Height
Style
Gauge
Capacity
Color
Price
Color
White
Material
Plastic
Width
26-1/2 in
Height
26 in
Nevr-Rust Tool-Tainer II Plastic Truck Box 60-1/2"L X 26-1/2"W X 22-1/2"H Black - 28011
Color
Black
Material
Plastic
Width
26-1/2 in
Height
22-1/2 in
Color
White
Material
Steel
Width
45-5/8 in
Height
24 in
Color
Silver
Material
Diamond Tread Aluminum
Width
14-1/2 in
Height
15 in
Weather Guard Accessory Parts Cabinet Tray 41-1/2"L x 9-1/2"W x 3-1/2"H, Steel White - 200-3
Color
White
Material
Steel
Width
9-1/2 in
Height
3-1/2 in
Color
Black
Material
Aluminum
Width
18 in
Height
18 in