Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Emergency 1 ™ Red - Min Qty 2
See all 111 items in product family

Emergency 1 ™ Red - Min Qty 2

Item #: WBB353257

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($53.90)

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
Emergency 1 ™ Red

EMERGENCY 1 a extremely bright, teardrop style rotating warning light. The chrome fresnel reflector magnifies the light making it visible for long distances. Produces 90 flashes per minute. Features a low noise motor. The teardrop lens and base are both made of strong ABS plastic. The base has a powerful protected magnet that will secure the light to any metal surface. Includes a 10 ft. coiled wire with cigarette lighter plug.

Product Specifications

    • EMERGENCY LIGHTEMERGENCY LIGHT
    • STYLERound
    • TYPEHalogen
    • VOLTAGE--
    • MANUFACTURER PART NUMBER3210-R
    • MOUNT TYPEMagnetic
    • PACKAGE QUANTITY1
    • WATTAGE--
    • BEACON WARNING LIGHTBEACON WARNING LIGHT
    • HALOGEN WARNING LIGHTHALOGEN WARNING LIGHT
    • WIDTH INCHES9-3/4 (24.77 cm)
    • DESCRIPTIONWarning Light
    • DIAMETER INCHES4-5/8 (11.75 cm)
    • BRANDWOLO®
    • EMERGENCY ONE WARNING LIGHTEMERGENCY ONE WARNING LIGHT
    • COLOR FINISHRed
    • LENGTH INCHES5-1/4 (13.34 cm)
    • HEIGHT INCHES9-1/4 (23.5 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.