Emergency Vehicle Lights
For Use With
Length
Brand
Width
Depth
Material
Height
Color
Style
Price
Mounting Location
Permanent
Color
Black
Voltage
12-36 V
Height
2-1/8 in
Mounting Location
Magnet
Color
Amber Lens
Voltage
3VDC V
Height
8-1/2 in
Wolo® LED Permanent Mount Warning Light, Quad Flash 12-100-Volt Blue Lens - 3065P-B
Mounting Location
Bolted And Wired
Color
Blue Lens
Voltage
12-100VDC V
Height
6-1/2 in
Mounting Location
Bolted And Wired
Color
Red Lens
Voltage
12-110VDC V
Height
4-1/4 in
Wolo® Roof Mount LED Warning Light 57" Low Profile Design. Clear Lens Red LEDs - 580R-57
Mounting Location
Grill Or Surface
Color
Clear Lens, Red LED
Voltage
12-24VDC V
Height
7 in
Mounting Location
Permanent Or Magnet
Color
Clear Lens, Red LED
Voltage
12VDC V
Height
46-1/2 in