Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Emergency Vehicle Lights

Emergency vehicle lights are crucial accessories that ensure visibility and safety of moving vehicles during emergencies. Designed with bright LEDs or strobes, emergency lights visually alert drivers and pedestrians to the presence of emergency vehicles, helping them navigate traffic safely. Available in various styles, colors, and sizes, emergency vehicle lights feature durable, weather-resistant construction for long-lasting usability.
110 Results

Wattage

View All Wattage

Voltage

View All Voltage

Diameter

View All Diameter

Type

View All Type
View All Length
View All Width
View All Material
View All Height
View All Color
View All Style
View All Price
110 Results
Compare
1
1
$80.95
Ships in 5 Business Days (ships from US)

Mounting Location

Permanent

Color

Black

Voltage

12-36 V

Height

2-1/8 in

Compare
1
1
$29.95
Ships in 60 Business Days (ships from US)

Mounting Location

Magnet

Color

Amber Lens

Voltage

3VDC V

Height

8-1/2 in

Compare
1
1
$1,285.00
Ships in 4 Business Days (ships from US)

Mounting Location

Grill Or Surface

Color

Clear Lens, Red LED

Voltage

12-24VDC V

Height

7 in

Compare
2
2
Minimum purchase quantity is 2
$45.95
Ships in 60 Business Days (ships from US)

Mounting Location

Magnetic

Color

Amber

Voltage

12 V

Height

9 in

Compare
1
1
$809.00
Ships in 15 Business Days (ships from US)

Mounting Location

Permanent Or Magnet

Color

Clear Lens, Red LED

Voltage

12VDC V

Height

46-1/2 in

Compare
1
1
$1,919.00
Ships in 90 Business Days (ships from US)

Mounting Location

Magnet

Color

Amber

Voltage

12 V

Height

4 in