Aurora Amber Lens - Magnet Mount
See all 111 items in product family

Aurora Amber Lens - Magnet Mount

Item #: WBB353315

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 156.95
Product Information
Customer Review
Product Q&A
Accessories
Aurora Amber Lens - Magnet Mount

Wolo's AURORA has two (2) powerful halogen rotating lights, each producing125 flashes per minute. Aurora is built with a diamond shaped mirror between the warning lights for true 360-degree visibility. The replaceable lens is constructed of strong polycarbonate and is made to withstand all weather conditions. Includes a 10 ft. flat power wire with a cigarette lighter plug that has rocker on/off switch and internal fuse. The magnets position can easily be adjusted by sliding the brackets to the desired location to ensure maximum holding strength on a flat surface of the vehicle. AURORA is ideal for compact and full size vehicles.

Product Specifications

    • MOUNT TYPEMagnetic
    • VOLTAGE--
    • WATTAGE--
    • DIAMETER INCHES--
    • HALOGEN WARNING LIGHTHALOGEN WARNING LIGHT
    • HEIGHT INCHES7 (17.78 cm)
    • STYLERectangular
    • PACKAGE QUANTITY1
    • BRANDWOLO®
    • MAGNET MOUNTMAGNET MOUNT
    • COLOR FINISHAmber
    • LENGTH INCHES25 (63.5 cm)
    • DESCRIPTIONWarning Light
    • MANUFACTURER PART NUMBER3550M-A
    • WIDTH INCHES13-1/2 (34.29 cm)
    • TYPEHalogen
    • AURORAAURORA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed