Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Amber LED Hidden Strobes w/ 2 In-Line Flashers - 15' Cable - 8891216

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Amber LED Hidden Strobes w/ 2 In-Line Flashers - 15' Cable - 8891216

Item #: WBB545846

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 205.95
Product Information
Customer Review
Product Q&A
Accessories
Amber LED Hidden Strobes w/ 2 In-Line Flashers
15' Cable


Amber LED Hidden Strobes w/ 2 In-Line Flashers offers a compact design that installs inside vehicle's headlights or taillights for a clean OEM appearance. The sealed, waterproof in-line flasher eliminates need for remote power supply. Features 6 high intensity LED diodes per strobe head. Up to 8 strobes can be synchronized for simultaneous or alternating flashing. Includes 15 foot hard wired cables with weather pack connectors, preventing corrosion at connections. Offers 19 adjustable flash patterns, controlled by on/off switch panel (sold separately). Amber LED lights.

Product Specifications

    • MOUNT TYPERecessed
    • VOLTAGE--
    • WATTAGE--
    • DIAMETER INCHES2-1/2 (6.35 cm)
    • HEIGHT INCHES2-1/2 (6.35 cm)
    • STYLERound
    • POWER CORD25
    • BRANDBuyers Products
    • COLOR FINISHAmber
    • LENGTH INCHES7 (17.78 cm)
    • DESCRIPTIONHidden Strobe Light
    • MANUFACTURER PART NUMBER8891216
    • WIDTH INCHES7 (17.78 cm)
    • LIGHT COLORAmber
    • TYPELED

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.