Lobed Knobs
Through Thread Plastic Hand Knobs - 1/4-20 Thread - 1-1/4" Knob Dia. - 13/16" Knob Height - 7132AC
Material
Plastic
Hole Size/Thread
1/4-20
Knob Diameter
1-1/4 in
Material
Aluminum
Knob Diameter
2.5 in
Series
CKS
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2 in
Series
FPKS
Material
Plastic
Hole Size/Thread
3/8-16
Knob Diameter
2.48 in
Series
EN5337.2
Material
Aluminum
Hole Size/Thread
M8 x 1.25
Knob Diameter
1.57 in
Series
GN6335.4-SK
Plastic Hand Knobs - M10x1.5 Thread - 50mm Knob Diameter - 32mm Knob Height - PHK-154 - Pkg Qty 5
Material
Plastic
Hole Size/Thread
M10 x 1.5
Knob Diameter
50mm in