x

Take 15% off your entire order!

Offer applied at checkout

Vac Sealer Bags, 15" x 18" (XL), 100 count

Vac Sealer Bags, 15" x 18" (XL), 100 count

Item #: WBB2216703

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $134.95

Quantity

Customers Also Viewed

Weston Vacuum Sealer Bags-Extra Large

These 15" x 18" Vacuum Sealer Bags are the right choice for your vacuum sealing needs. Vacuum Sealing helps your food last longer by locking in freshness, flavor, and nutritional value. Marinade, sous vide, simmer or microwave foods right in the bag. The 15" x 18" Extra Large Vacuum Sealer Bag package contains 100 pre-cut bags, which are BPA free.

  • BRAND Weston
  • MANUFACTURERS PART NUMBER 30-0105-K
  • DESCRIPTION Vac Sealer Bags Roll 3 Pack
  • WIDTH INCHES 15 (38.1 cm)
  • COLOR Clear
  • STYLE --
  • CAPACITY Extra Large
  • LENGTH INCHES 18 (45.72 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vac Sealer Bags, 15" x 18" (XL), 100 count

Vac Sealer Bags, 15" x 18" (XL), 100 count

Item #: WBB2216703

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant