x

Take 15% off your entire order!

Offer applied at checkout

Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 4 ft. Long

Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 4 ft. Long

Item #: WBB2326455

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,087.00

Quantity

Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 4 ft. Long

This formulation is stronger and more durable than both Standard and High Strength Buna-N for the most demanding applications. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

  • DENSITY 1.35 g/cm3
  • BRAND USA Sealing
  • SHAPE Roll
  • MATERIAL Buna-N
  • DESCRIPTION Ultra Strength Buna-N Rubber Roll No Adhesive
  • LENGTH FEET 4 (1.22 m)
  • TEAR STRENGTH 25 N/mm
  • TENSILE STRENGTH 2500 PSI
  • PACKAGE QUANTITY 1
  • COMPRESSION SET 0.28
  • SPECIFICATIONS ASTM D2000 BF 617
  • MATERIAL TEMPERATURE RANGE -30°F to 250°F
  • CHEMICAL RESISTANCE Good
  • OIL RESISTANCE Excellent
  • UV RESISTANCE Fair
  • MANUFACTURERS PART NUMBER BULK-RS-HUS60-339
  • GRADE Ultra Strength
  • WIDTH INCHES 36 (91.44 cm)
  • BACKING STYLE Plain
  • THICKNESS INCHES 1/2 (1.27 cm)
  • DUROMETER 60A
  • COLOR FINISH Black
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 3/8" Thick x 36" Wide x 4 ft. Long

Item #: B2325868

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$817.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 4 ft. Long

Ultra Strength Buna-N Rubber Roll No Adhesive - 60A - 1/2" Thick x 36" Wide x 4 ft. Long

Item #: WBB2326455

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant