
Price: $131.95
Customers Also Viewed
Black Oxide Steel Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.
- DESCRIPTION Two-Piece Clamping Coupling w/Keyway
- CONSTRUCTION Black Oxide Steel
- UPC 044861964033
- BORE SIZE 1"
- MANUFACTURERS PART NUMBER 2ISCC-100-050KW
- OUTSIDE DIAMETER INCHES 1-3/4" (4.45 cm)
- BRAND Climax Metal
- WEIGHT LBS. 1.4750 (.67 kg)
There are no questions for this product.
Popular item in this category
2-Piece Industry Standard Clamping Couplings w/Keyway, 1-1/8", Black Oxide Steel
Item #: B282832
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$124.95

2-Piece Industry Standard Clamping Couplings w/Keyway, 1", Black Oxide Steel
$131.95
- Product Information
- Customer Review
- Product Q&A