x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Industry Standard Clamping Couplings w/Keyway, 7/8", Black Oxide Steel

Two-Piece Industry Standard Clamping Couplings w/Keyway, 7/8", Black Oxide Steel

Item #: WBB282038

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $101.95

Quantity

Customers Also Viewed

Two-Piece Industry Standard Clamping Couplings w/Keyway 2ISCC-Series, Climax Metal, 7/8" bore, 1-5/8" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling with Keyway. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling w/Keyway
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861051306
  • BORE SIZE 7/8"
  • MANUFACTURERS PART NUMBER 2ISCC-087-087KW
  • OUTSIDE DIAMETER INCHES 1-5/8" (4.13 cm)
  • WEIGHT LBS. 0.9625 (.44 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Industry Standard Clamping Coupling, 7/8", Black Oxide Steel

Item #: B282642

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$110.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Industry Standard Clamping Couplings w/Keyway, 7/8", Black Oxide Steel

Two-Piece Industry Standard Clamping Couplings w/Keyway, 7/8", Black Oxide Steel

Item #: WBB282038

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant