x

Take 15% off your entire order!

Offer applied at checkout

2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

Item #: WBB282235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $105.95

Quantity

Customers Also Viewed

Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 1" bore, 1-3/4" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861061985
  • BORE SIZE 1"
  • MANUFACTURERS PART NUMBER 2ISCC-100-075
  • OUTSIDE DIAMETER INCHES 1-3/4" (4.45 cm)
  • WEIGHT LBS. 1.4750 (.67 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

2-Piece Industry Standard Clamping Couplings w/Keyway, 1", Black Oxide Steel

Item #: B282042

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$131.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings, 1", Black Oxide Steel

Item #: WBB282235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant