x

Take 15% off your entire order!

Offer applied at checkout

2-Piece Industry Standard Clamping Couplings, 3/8", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings, 3/8", Black Oxide Steel

Item #: WBB282625

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity

Customers Also Viewed

Two-Piece Industry Standard Clamping Couplings 2ISCC-Series, Climax Metal, 3/8" bore, 7/8" outside diameter.

Black Oxide Steel Two-Piece Industry Standard Clamping Coupling. High axial load & torque capacity. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861061800
  • BORE SIZE 3/8"
  • MANUFACTURERS PART NUMBER 2ISCC-037-025
  • OUTSIDE DIAMETER INCHES 7/8" (2.22 cm)
  • WEIGHT LBS. 0.1625 (.07 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2-Piece Industry Standard Clamping Couplings, 3/8", Black Oxide Steel

2-Piece Industry Standard Clamping Couplings, 3/8", Black Oxide Steel

Item #: WBB282625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant