x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Couplings Recessed Screw, 1/2", Black Oxide Steel

Two-Piece Clamping Couplings Recessed Screw, 1/2", Black Oxide Steel

Item #: WBB282085

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Quantity

Customers Also Viewed

Two-Piece Clamping Couplings Recessed Screw CC-Series, Climax Metal, 1/2" bore, 1-1/4" outside diameter.

Black Oxide Plated Steel Two-Piece Clamping Coupling - Recessed Screw Heads. Recessed Screw Head provides an outside surface free of major projections for safety. Easily installed where major disassembly would otherwise be required. Does not mar the shaft.

  • DESCRIPTION Two-Piece Clamping Coupling - Recessed Screw
  • CONSTRUCTION Black Oxide Steel
  • UPC 044861265000
  • BORE SIZE 1/2"
  • MANUFACTURERS PART NUMBER 2CC-050-050
  • OUTSIDE DIAMETER INCHES 1-1/4" (3.18 cm)
  • WEIGHT LBS. 0.4938 (.22 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Couplings Recessed Screw, 1/2", Black Oxide Steel

Two-Piece Clamping Couplings Recessed Screw, 1/2", Black Oxide Steel

Item #: WBB282085

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant