x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 3 " Bore, G2SC-300-SS

Two-Piece Clamping Collar, 3 " Bore, G2SC-300-SS

Item #: WBB263465

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • 2-15/16"
  • 2-7/8"
  • 3"

3"

Price: $112.95

Quantity

Customers Also Viewed

Two-Piece Clamping Collar, 3 " bore, 4 1/4 " outside diameter.

Stainless Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • WEIGHT OZ 25.8
  • CONSTRUCTION Stainless Steel
  • BORE SIZE 3"
  • CLAMP SCREW 3/8-24 x 1
  • WIDTH INCHES 7/8 (2.22 cm)
  • MANUFACTURERS PART NUMBER G2SC-300-SS
  • OUTSIDE DIAMETER INCHES 4-1/4" (10.8 cm)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 3 " Bore, G2SC-300-SS

Two-Piece Clamping Collar, 3 " Bore, G2SC-300-SS

Item #: WBB263465

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant