x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

Two-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

Item #: WBB282147

(2)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 1-1/16" bore, 1-7/8" outside diameter.

Zinc Plated Steel Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Zinc Plated Steel
  • UPC 044861050347
  • BORE SIZE 1-1/16"
  • WIDTH INCHES 1/2 (1.27 cm)
  • MANUFACTURERS PART NUMBER 2C-106-Z
  • OUTSIDE DIAMETER INCHES 1-7/8" (4.76 cm)
  • WEIGHT LBS. --
  • BRAND Climax Metal
Customer Review

5.0

  • 5 Star

    2
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Edward Foss

    Date: April 23, 2019

    Clamping collar
    Your review:
    Exactly what I needed!
  • Reviewer: KURT

    Date: April 23, 2019

    Two-Piece Clamping Collar
    Your review:
    Every thing I expected........and on time.
Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Clamping Collar, 11/16", Zinc Plated Steel

Item #: B282223

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$9.60

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

Two-Piece Clamping Collar, 1-1/16", Zinc Plated Steel

Item #: WBB282147

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant