x

Take 15% off your entire order!

Offer applied at checkout

Two-Piece Clamping Collar, 9/16", Aluminum

Two-Piece Clamping Collar, 9/16", Aluminum

Item #: WBB282059

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $12.00

Quantity

Customers Also Viewed

Two-Piece Clamping Collar 2C-Series, Climax Metal, 9/16" bore, 1-5/16" outside diameter.

Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.

  • DESCRIPTION Two-Piece Clamping Collar
  • CONSTRUCTION Aluminum
  • UPC 044861125045
  • BORE SIZE 9/16"
  • WIDTH INCHES 7/16 (1.11 cm)
  • MANUFACTURERS PART NUMBER 2C-056-A
  • OUTSIDE DIAMETER INCHES 1-5/16" (3.33 cm)
  • WEIGHT LBS. 0.1250 (.06 kg)
  • BRAND Climax Metal
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Two-Piece Clamping Collar, 9/16", Zinc Plated Steel

Item #: B282061

Not Yet Rated

Usually ships in 1 to 4 days (ships from US)

$8.30

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Two-Piece Clamping Collar, 9/16", Aluminum

Two-Piece Clamping Collar, 9/16", Aluminum

Item #: WBB282059

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant