
Price: $9.10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Two-Piece Clamping Collar 2C-Series, Climax Metal, 5/16" bore, 11/16" outside diameter.
Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar
- CONSTRUCTION Aluminum
- UPC 044861125014
- BORE SIZE 5/16"
- WIDTH INCHES 5/16 (.79 cm)
- MANUFACTURERS PART NUMBER 2C-031-A
- OUTSIDE DIAMETER INCHES 11/16" (1.75 cm)
- WEIGHT LBS. 0.0213 (.01 kg)
- BRAND Climax Metal
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Two-Piece Clamping Collar, 5/16", Zinc Plated Steel
Item #: B282331
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$6.40

Two-Piece Clamping Collar, 5/16", Aluminum
$9.1
- Product Information
- Customer Review
- Product Q&A