
Price: $8.60
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Two-Piece Clamping Collar 2C-Series, Climax Metal, 1/4" bore, 11/16" outside diameter.
Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
Aluminum Two-Piece Clamping Collar. Design fully engages the shaft without marring. Easily installed where major disassembly would otherwise be required. Greater axial holding power than set screw or one-piece clamping collars. Effective on hard & soft shafts.
- DESCRIPTION Two-Piece Clamping Collar
- CONSTRUCTION Aluminum
- UPC 044861125052
- BORE SIZE 1/4"
- WIDTH INCHES 5/16 (.79 cm)
- MANUFACTURERS PART NUMBER 2C-025-A
- OUTSIDE DIAMETER INCHES 11/16" (1.75 cm)
- WEIGHT LBS. 0.0244 (.01 kg)
- BRAND Climax Metal
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Two-Piece Clamping Collar, 1/4", Zinc Plated Steel
Item #: B282293
Not Yet Rated
Usually ships in 1 to 4 days (ships from US)
$7.20

Two-Piece Clamping Collar, 1/4", Aluminum
$8.6
- Product Information
- Customer Review
- Product Q&A