SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Carlisle 453307 - Tulip Bowl 13 Oz., 5-9/16", San, Clear - Pkg Qty 24

Carlisle 453307 - Tulip Bowl 13 Oz., 5-9/16", San, Clear - Pkg Qty 24

Item #: WBB624927

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$5.40 ea.

Price: $129.60 / Pkg of 24

Quantity

Customers Also Viewed

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL80525 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Tan - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL80505 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Red - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle KL92892 - Kingline™ Rimmed Fruit Bowl 4.4 Oz., 4-19/32", Sandshade - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Carlisle 4350105 - Dallas Ware® Dinner Plate 9", Red - Pkg Qty 48

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco RS-4 4 Unit Relish Server, Holds 4 Canisters, Stainless Steel - Pkg Qty 6

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco WH-4 3 Ring Condiment Jar Holder, 7-1/2"L, 7"W, 8"H, Chrome Plated Wire - Pkg Qty 24

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Winco mmPR-8W Round Plate, 8"D, Round, Melamine, White, 12/Pack

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Cal-Mil 1153-15-74 One by One 8" x 11" Metal Magnetic Sign Display 8-1/2"W x 7"D x 14-7/8"H Silver

Tulip Bowl 13 Oz., 5-9/16", SAN, Clear

Features:
  • Ideal for serving ice cream, puddings, salads and more
  • Easily stack with similar glass or plastic dessert dishes
  • Made of break-resistant SAN
  • 4532, 4534 are also available in extra-durable polycarbonate

Weights & Dimensions

  • Depth 4-2/9 IN (10.72 cm)
  • Width 8-1/4 IN (20.96 cm)
  • Length 8-1/4 IN (20.96 cm)
  • Height 2-2/5 IN (6.1 cm)

Product Details

  • Capacity 13 fl OZ
  • Type Bowl
  • Package Quantity 24 Each
  • Brand Carlisle
  • Material SAN
  • Style Epicure®
  • Manufacturers Part Number 453307
  • Shape Round
  • Color Family Clear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 453307 - Tulip Bowl 13 Oz., 5-9/16", San, Clear - Pkg Qty 24

Carlisle 453307 - Tulip Bowl 13 Oz., 5-9/16", San, Clear - Pkg Qty 24

Item #: WBB624927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant