Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Iso Metric Roller Chain - 04b-1 - 6mm Pitch - Connecting Link

Tritan Precision Iso Metric Roller Chain - 04b-1 - 6mm Pitch - Connecting Link

Item #: WBB615752

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1.05

Quantity

Customers Also Viewed

Tritan Precision ISO Metric Roller - 04B-1 - 6mm Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available

Product Details

  • Type Connecting Link
  • Brand Tritan
  • Material Riveted
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 0.157 in (.4 cm)
  • Plate Thickness 0.024 in (.06 cm)
  • Pin Diameter 0.073 in (.19 cm)
  • Width Between Plates 0.11 in (.28 cm)
  • Height 0.197 in (.5 cm)
  • Pitch 6 in (15.24 cm)
  • Ultimate Tensile Strength 682 lbs (310 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tritan Precision Iso Metric Roller Chain - 04b-1 - 6mm Pitch - Connecting Link

Tritan Precision Iso Metric Roller Chain - 04b-1 - 6mm Pitch - Connecting Link

Item #: WBB615752

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant