Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

Tritan Precision Ansi Cottered Pin Roller Chain - 60-1c - 3/4" Pitch - Connecting Link

Tritan Precision Ansi Cottered Pin Roller Chain - 60-1c - 3/4" Pitch - Connecting Link

Item #: WBB615753

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1.31

Quantity

Customers Also Viewed

Tritan Precision ANSI Roller Chain - 60-1C - 3/4" Pitch - Connecting Link

Features:

  • Conforms with ANSI B29.1
  • Pre-Stressed
  • Wide Waist design to combat fatigue
  • Plates are Ball Burnished & Shot Peened for increased performance
  • Solid Bushing design improves wear resistance
  • Offset Links are also available

Product Details

  • Type Connecting Link
  • Brand Tritan
  • Material Cottered
  • Color Family Gray

Weights & Dimensions

  • Roller Diameter 0.469 in (1.19 cm)
  • Plate Thickness 0.095 in (.24 cm)
  • Pin Diameter 0.234 in (.59 cm)
  • Width Between Plates 0.495 in (1.26 cm)
  • Height 0.594 in (1.51 cm)
  • Pitch 0.75 in (1.91 cm)
  • Ultimate Tensile Strength 7149 lbs (3249.55 kg)
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
Tritan Precision Ansi Cottered Pin Roller Chain - 60-1c - 3/4" Pitch - Connecting Link

Tritan Precision Ansi Cottered Pin Roller Chain - 60-1c - 3/4" Pitch - Connecting Link

Item #: WBB615753

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant