Take 15% off your entire order!

Offer applied at checkout

+

Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5

Item #: WB422204GN

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Gray
  • Green
  • White
  • Blue
  • Red

Green

$81.95 ea.

Price: $409.75 / Pkg of 5

Quantity

Customers Also Viewed

Molded Fiberglass Toteline Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Gray - Pkg Qty 5

Molded Fiberglass Toteline Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Gray - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Red - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Red - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5",Green - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5",Green - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780408 - 20-1/2" x 12-7/8" x 8", Pkg Qty 10, Green - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780408 - 20-1/2" x 12-7/8" x 8", Pkg Qty 10, Green - Pkg Qty 10

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Gray - Pkg Qty 5

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Gray - Pkg Qty 5

Super Tuff Tote Box

Nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Weights & Dimensions

  • Width 18 IN (45.72 cm)
  • Length 25-1/4 IN (64.14 cm)
  • Weight Capacity 300 LBS (136.36 kg)
  • Height 10 IN (25.4 cm)
  • Weight 8 LBS (3.64 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack & Nest
  • Capacity 1.8 FT³ (.05 cu. m)
  • Type Storage Tote
  • Package Quantity 5
  • Brand MFG Tray
  • Material Fiberglass
  • Lid No
  • Manufacturers Part Number 780608-5170
  • Color Family Green
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Gloria

    Date: April 23, 2019

    Totes
    Your review:
    We are very satisfied with the totes. They are sturdy and keep our product protected.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5

Item #: WB422204GN

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Green - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant