Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5

Item #: WB422204BL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Yellow
  • Gray
  • Green
  • White
  • Blue
  • Red

Blue

$59.95 ea.

Price: $299.75 / Pkg of 5

Quantity

Customers Also Viewed

Super Tuff Tote Box

Nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Weights & Dimensions

  • Height Range 8" to 10"
  • Width 18 in (45.72 cm)
  • Length 25-1/4 in (64.14 cm)
  • Weight Capacity 300 lbs (136.36 kg)
  • Length Range 20" to 25"
  • Height 10 in (25.4 cm)
  • Width Range 16" to 19"
  • Weight 8 lbs (3.64 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack and Nest
  • Capacity 1.8 ft³ (.05 cu. m)
  • Package Quantity 5
  • Brand MFG Tray
  • Material Fiberglass
  • Manufacturers Part Number 780608-5268
  • Color Family Blue
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5

Item #: WB422204BL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Molded Fiberglass Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Pkg Qty 5, Blue - Pkg Qty 5
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant