Take 15% off your entire order!

Offer applied at checkout

Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8", Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8", Yellow - Pkg Qty 10

Item #: WB422202YL

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • White
  • Red
  • Blue
  • Gray
  • Green
  • Yellow

Yellow

$59.95 ea.

Price: $599.50 / Pkg of 10

Quantity

Customers Also Viewed

Molded Fiberglass Toteline Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Gray - Pkg Qty 5

Molded Fiberglass Toteline Nest and Stack Tote 780608 - 25-1/4" x 18" x10", Gray - Pkg Qty 5

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Red - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Red - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5" Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5",Green - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780208 - 17-7/8" x10"-5/8" x 5",Green - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780408 - 20-1/2" x 12-7/8" x 8", Pkg Qty 10, Green - Pkg Qty 10

Molded Fiberglass Toteline Nest and Stack Tote 780408 - 20-1/2" x 12-7/8" x 8", Pkg Qty 10, Green - Pkg Qty 10

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

Quantum Cross Stack Nest Tub TUB1711-8 - 17-1/4 x 11 x 8 Gray - Pkg Qty 6

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Gray - Pkg Qty 5

LEWISBins SN2618-10 Polyethylene Container 26"L x 18-3/4"W x 10"H, Gray - Pkg Qty 5

Super Tuff Tote Box

Nest when empty, stack when filled. These tough boxes, reinforced with polyester, will not rust, corrode, rot or dent and will resist water, oil and most chemicals. Heat resistant up to 300°F. Stacks 10 high. Sold in carton quantities.

Weights & Dimensions

  • Width 14-3/4 IN (37.47 cm)
  • Length 24-1/4 IN (61.6 cm)
  • Weight Capacity 300 LBS (136.36 kg)
  • Height 8 IN (20.32 cm)
  • Weight 6 LBS (2.73 kg)

Product Details

  • Assembly Required Assembled
  • Stack and/or Nest Stack & Nest
  • Capacity 1.1 FT³ (.03 cu. m)
  • Type Storage Tote
  • Package Quantity 10
  • Brand MFG Tray
  • Material Fiberglass
  • Lid No
  • Manufacturers Part Number 780508-5126
  • Color Family Yellow
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8", Yellow - Pkg Qty 10

Molded Fiberglass Nest and Stack Tote 780508 - 24-1/4" x 14-3/4" x 8", Yellow - Pkg Qty 10

Item #: WB422202YL

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant