Take 15% off your entire order!

Offer applied at checkout

Quantum Conductive Dividable Grid Container - DG93060CO, 22-1/2"L x 17-1/2"W x 6"H, Black - Pkg Qty 3

Quantum Conductive Dividable Grid Container - DG93060CO, 22-1/2"L x 17-1/2"W x 6"H, Black - Pkg Qty 3

Item #: WB334209

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

$77.95 ea.

Price: $233.85 / Pkg of 3

Quantity

Customers Also Viewed

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12

Quantum Conductive Dividable Grid Container - DG92035CO, 16-1/2"L x 10-7/8"W x 3-1/2"H, Black - Pkg Qty 12

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

LEWISBins ESD-Safe Divider Box DC1050xL - 10-13/16"L x 8-5/16"W x 5"H - Pkg Qty 16

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Quantum Conductive Shelf Bin QSB114CO - 8-3/8"W x 23-5/8"D x 4"H - Pkg Qty 6

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

Global Industrial™ Coat Hangers Chrome Plated - Pkg of 6 - Pkg Qty 2

QUANTUM STORAGE SYSTEMS
CONDUCTIVE GRID BOXES

Multi-ribbed external sides provide high impact strength to these injection molded carbon filled copolymer polyethylene grid boxes. Conductive grid boxes protect sensitive electronic components from typical electromagnetic interference. Electrostatic Decay Rate is tested to meet Mil Spec Mil-B-81075B at less than 0.1 seconds. Surface resistivity is less than 105Ohms/Sq when tested per ASTM-D257.
Use for storage or shipping, they stack securely with or without an optional lid. Dividers and Lids sold separately.
Sold in carton quantities. Available in Black only.

Weights & Dimensions

  • Width 17-1/2 IN (44.45 cm)
  • Length 22-1/2 IN (57.15 cm)
  • Weight Capacity 35 LBS (15.91 kg)
  • Height 6 IN (15.24 cm)
  • Weight 6 LBS (2.73 kg)

Product Details

  • Assembly Required Assembled
  • Description ESD-Safe Divider Box
  • Type Divider Box
  • Package Quantity 3
  • Brand Quantum Storage Systems
  • Material Plastic
  • Lid No
  • Manufacturers Part Number DG93060-CON
  • Color Family Black
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Benny

    Date: April 23, 2019

    Good tote - cheap snaps
    Your review:
    I really like these totes. They're durable, stackable, and versatile. But the snaps are marginal. About 5% of the ones we bought were missing snaps (Global, however, replaced them at no-charge - thank you), and most of the others were hard to use. The metal used to make them is cheap quality, and it's been a challenge to attach the ESD card sleeves we ordered with them.
Product Q & A

There are no questions for this product.

Accessories
Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Conductive Dividable Grid Container - DG93060CO, 22-1/2"L x 17-1/2"W x 6"H, Black - Pkg Qty 3

Quantum Conductive Dividable Grid Container - DG93060CO, 22-1/2"L x 17-1/2"W x 6"H, Black - Pkg Qty 3

Item #: WB334209

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant