Take 15% off your entire order!

Offer applied at checkout

DM6400 8 Function Digital Multimeter

DM6400 8 Function Digital Multimeter

Item #: WBB250039

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Quantity

Customers Also Viewed

8 Function Digital Multimeter

  • Test Lead Input Icons for correct lead placement
  • Industry leading LCD display size
  • Large digit display for easy viewing
  • AC/DC voltage and current capable
  • Data hold feature captures reading on the display
  • Impact resistant housing with protective rubber boot
  • Operates from one 9 volt battery


Product Specifications

  • DC VOLTAGE - ACCURACY200mv 2V 20V 200V (0.5 Percent+2dgt), 1000V (0.8 Percent+3dgt)
  • DC AMPS - RANGE200uA, 2mA, 20mA, 200mA, 10A
  • CAT RATINGIII 600V, II 1000V
  • DESCRIPTION8 Function Digital Multimeter
  • DC VOLTAGE - RANGE200mV, 2V, 20V, 200V, 1000V
  • AC AMPS - RANGE200uA, 2mA, 20mA, 200mA, 10A
  • RESISTANCE ACCURACY200 Ohms 2K 20K 200K 2M (0.8 Percent+3dgt) 20M (1.2 Percent+5dgt)
  • AC VOLTAGE - RANGE2V, 20V, 200V, 750V
  • AC VOLTAGE - ACCURACY2V 20V 200V (0.8 Percent+5dgt), 750v (1.0 Percent+5dgt)
  • RESISTANCE RANGE200, 2K, 20K, 200K, 2M, 20M
  • MANUFACTURERS PART NUMBERDM6400
  • BATTERY TESTING(1.5V) 2000mV/(9V) 20V
  • MANUFACTURER'S LIMITED WARRANTY5 Years
  • AC AMPS - ACCURACY200uA 2000uA 20mA 200mA, (1.0 Percent+5dgt) 10A (1.2 Percent+5dgt)
  • CONTINUITYY
  • APPROVALS OR CERTIFICATIONSETL Us, Canada; European Conformity
  • DIODE TESTY
  • DC AMPS - ACCURACY200uA 2000uA 20mA 200mA , (0.8 Percent+5dgt) 10A (1.2 Percent+5dgt)
  • BRANDSperry Instruments
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cooper Mini Wall Thermometer, Trh122m-0-8, Digital Temperature & Humidity, Dual Display

Item #: B865846

(1)

In Stock, Ships in 3-4 days

$108.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DM6400 8 Function Digital Multimeter

DM6400 8 Function Digital Multimeter

Item #: WBB250039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top