Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 31834 Set 8 Star L-wrenches - Long Arm Style - T9-T40
See all 5 items in product family

Bondhus 31834 Set 8 Star L-wrenches - Long Arm Style - T9-T40

Item #: WBB471925

In Stock, Ships in 3-4 Days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.00
Product Information
Customer Review
Product Q&A
Accessories
Set 8 Star L-wrenches - Long Arm Style - T9-T40 - 31834

Star Tip Star Key L-wrench Set of 8 pcs w/ProGuard™ Finish. Packaged in Bondhex™ Color Coded Case. Includes: Long Arm Sizes T9-T40.

Product Specifications

    • STYLELong Arm
    • BALL ENDNo
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDCase
    • BRANDBondhus®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • COLOR FINISHProGuard™ Zinc Phosphate
    • MANUFACTURERS PART NUMBER31834
    • MEASURING SYSTEMTorx
    • SHORT ARM LENGTH INCHESVarious (Set)
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET8
    • TYPEHex Key Set
    • SET SIZE RANGET9-T40

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.