Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 22706 7/64" Hex End L-Wrench 6" Long - Pkg Qty 5
See all 108 items in product family

Bondhus 22706 7/64" Hex End L-Wrench 6" Long - Pkg Qty 5

Item #: WBB471319

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$0.99 each

Sold in packages of 5

Price: $4.95
Product Information
Customer Review
Product Q&A
Accessories
7/64" Hex End L-Wrench 6" Long - 22706

Hex L-wrench with 6" long arm. Size: 7/64" .

Product Specifications

    • TIP SIZE7/64""
    • HANDLE LENGTH6"
    • INCH / METRIC / STAR Inch
    • MANUFACTURERS PART NUMBER22706
    • TYPELong Arm
    • FINISHProGuard™
    • PACKAGE QUANTITY5
    • BRANDBondhus®

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

How long is the arm?

Question Asked By: Wilfried , July 23, 2015

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.