Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck


Track Order
My Cart

Individual Hex Keys

135 Results

Ships From Canada

Length

View All Length

Type

Tamper Resistant

135 Results
Compare
1
1
$10.75
In Stock, Ships in 3-4 days

Tip Size

1/8 in

Package Quantity

1

Handle Length

6"

Length

6 in

Compare
BESTSELLER
1
1
$9.70
In Stock, Ships in 3-4 days

Tip Size

5/64 in

Package Quantity

1

Handle Length

6"

Length

6 in

Compare
1
1
$48.50
Sold in packages of 2 / $24.25 ea
Ships in 90 Business Days (ships from US)

Tip Size

5/16 in

Package Quantity

2

Handle Length

11-3/8"

Length

11-3/8 in

Compare
1
1
$7.80
Sold in packages of 10 / $0.78 ea
Ships in 5 Business Days (ships from US)

Tip Size

2 in

Package Quantity

10

Handle Length

82mm

Length

3-1/4 in

Compare
1
1
$16.40
Sold in packages of 2 / $8.20 ea
Ships in 120 Business Days (ships from US)

Tip Size

5/32 in

Package Quantity

2

Handle Length

6"

Length

6 in

Compare
1
1
$8.10
Ships in 60 Business Days (ships from US)

Tip Size

1/2 in

Package Quantity

1

Handle Length

5.3"

Length

5-5/16 in