Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bondhus 12522 Fold-up Tool Double Pack 12587 (2-8mm) & 12589 (5/64"-1/4")
See all 9 items in product family

Bondhus 12522 Fold-up Tool Double Pack 12587 (2-8mm) & 12589 (5/64"-1/4")

Item #: WBB471067

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 12.50
Product Information
Customer Review
Product Q&A
Accessories
Fold-up Tool Double Pack 12587 (2-8mm) & 12589 (5/64-1/4) - 12522

GorillaGrip® Fold Up Tool Double Pack. Color Coded. w/ProGuard™ Finish. Includes 12587 - 7 pc tool (2mm-8mm) & 12589 - 9 pc tool (5/64"-1/4").

Product Specifications

    • SERIESGorillaGrip®
    • HANDLE COLOR"Yellow, Red "
    • STYLEFold-Up
    • BALL ENDNo
    • TAMPER RESISTANTNo
    • TIP SIZE INCHESVarious (Set)
    • CASE/ STAND/POUCH INCLUDEDNone
    • BRANDBondhus®
    • PACKAGE QUANTITYSet
    • TIP SIZEVarious (Set)
    • COLOR FINISHProGuard™ Zinc Phosphate
    • MANUFACTURERS PART NUMBER12522
    • MEASURING SYSTEMSAE (Fractional), Metric (MM)
    • SHORT ARM LENGTH INCHES--
    • OVERALL LENGTH INCHESVarious (Set)
    • PIECES IN SET16
    • TYPEHex Key Set
    • SET SIZE RANGE5/64"-1/4", 2MM-8MM

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

a very handy tool

Your review: I have found these allen wrenches very handy and convenient. They're put together well and are very functional

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.