YOUR ONLINE DESTINATION FOR PROTECTION AND SOCIAL DISTANCING
SHOP NOW >>
x

Take 15% off your entire order!

Offer applied at checkout

CGW Abrasives 35360 Centerless Grinding Wheel 24" x 8" x 12" Type 1 60 Grit Silicon Carbide

CGW Abrasives 35360 Centerless Grinding Wheel 24" x 8" x 12" Type 1 60 Grit Silicon Carbide

Item #: WBB297288

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Aluminum Oxide
  • Silicon Carbide

Silicon Carbide

Price: $1,824.00

Quantity

Customers Also Viewed

CGW Abrasives 35360 Centerless Grinding Wheel 24" x 8" x 12" Type 1 60 Grit Silicon Carbide

  • Used for non-ferrous metals
  • Applications: Grinding

Product Specifications

  • BRANDCGW Abrasives
  • ABRASIVE MATERIALSilicon Carbide
  • GRIT60
  • GRADEMedium
  • DIAMETER INCHES24 (60.96 cm)
  • CENTER HOLE DIAMETER INCHES12 (30.48 cm)
  • MAXIMUM RPM1353
  • WHEEL TYPEType 1
  • APPLICATIONGrinding
  • THICKNESS INCHES DECIMALS8 (20.32 cm)
  • THICKNESS INCHES FRACTIONS8 (20.32 cm)
  • MANUFACTURERS PART NUMBER35360
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

American Biotech Supply Standard Laboratory Refrigerator ABT-HC-LS-12, 12 Cu. Ft.

Item #: B997772

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$3,362.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
CGW Abrasives 35360 Centerless Grinding Wheel 24" x 8" x 12" Type 1 60 Grit Silicon Carbide

CGW Abrasives 35360 Centerless Grinding Wheel 24" x 8" x 12" Type 1 60 Grit Silicon Carbide

Item #: WBB297288

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top