Socket Cap Screws
Size
Finish
Length
Brand
Material
Price
Socket Cap Screw - 1/4-20 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk - BBI 011153
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
1 in
Socket Cap Screw - M10 x 1.5 x 25mm - Steel - Black Oxide - Class 12.9 - FT - UNC - 100 Pk
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
25 mm
Socket Cap Screw - 10-32 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk - BBI 011127
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
3/4 in
Socket Cap Screw - 1/4-20 x 1/2" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
1/2 in
Socket Cap Screw - 1/4-20 x 3/4" - Steel Alloy - Thermal Black Oxide - FT - UNC - 100 Pk
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
3/4 in
Socket Cap Screw - 10-32 x 1" - Steel Alloy - Thermal Black Oxide - FT - UNF - 100 Pk - BBI 011131
Finish
Black Oxide
Package Quantity
100
Material
Alloy Steel
Length
1 in