Take 15% off your entire order!

Offer applied at checkout

Stanley 62-502 FatMax® 11 Piece Screwdriver Set

Stanley 62-502 FatMax® 11 Piece Screwdriver Set

Item #: WBB248180

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$78.64 up to 29% OFF

Price: $60.95

Quantity Discount

  • Buy 1-2 $60.95 ea.
  • Buy 3-5 $58.95 ea.
  • Buy 6+ $55.95 ea.

Quantity

Customers Also Viewed

Stanley® 62-502, FatMax® 11 Piece Screwdriver Set

  • Ergonomically designed tri-lobular handle provides more torque than traditional-style screwdrivers for less effort.
  • High strength polypropylene handle has textured rubber grip for comfort.
  • Magnetic tips help secure grip on fasteners.
  • Color-coded handles for easy tip identification.
  • Chrome plated bars resist corrosion.
  • Bars are fully ground and polished.
  • Bars are made of alloy steel and heat treated for strength and durability.
  • Shot blasted black oxide tips provide a more precise fit and a textured surface, which provides increased grip and less cam-out when in use.
  • Tip identification symbol molded onto side of handle makes tip identification easy.


  • Product Specifications

    • BRANDStanley®
    • MANUFACTURERS PART NUMBER62-502
    • NUMBER OF PIECES11
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Stanley® Fatmax® FMHT62052 6 Piece Diamond Tip Screwdriver Set

    Item #: B2199616

    (1)

    In Stock, Ships in 3-4 days

    $47.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You Might Also Like

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Stanley 62-502 FatMax® 11 Piece Screwdriver Set

    Stanley 62-502 FatMax® 11 Piece Screwdriver Set

    Item #: WBB248180

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Be the first to know about our special deals and events!

      Top