Take 15% off your entire order!

Offer applied at checkout

+

Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit

Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit

Item #: WBB243368

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Stanley 33-425 PowerLock® 1" x 25' Classic Tape Measure

    $22.25

  • Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box

    $27.95

  • Uvex® S4200HS Protege Safety Glasses, Black Frame, Clear HS Lens

    $14.00

$786.68 up to 37% OFF

Price: $495.95

Quantity

Customers Also Viewed

The 2697-22 M18™ 2-Tool Combo Kit includes the 1/2" Hammer Drill Driver (2602-20) and the 1/4" Hex Compact Impact Driver (2650-20). The M18™ Cordless System's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. Powered by LITHIUM-ION, the M18™ cordless system delivers more torque, more power, and longer run-time than the competition.
  • M18™ ½" Hammer Drill Driver with Milwaukee ® 4-Pole Frameless Motor delivers 550 in-lbs of peak torque, 0-450/0-1,700 RPM, & 29,000 BPM
  • M18™ ¼" Hex Compact Impact Driver featuring a Milwaukee® Designed Impact Mechanism for 1,400 in-lbs of torque
  • DPM™ - Digital Power Management: Overload protection prevents damage to the tool and battery in abusive situations
  • Compatibility: Works with M18™ XC High Capacity LITHIUM-ION Batteries and M18™ Compact LITHIUM-ION Batteries
  • uL/cUL approved
Includes:
M18™ 2602-20 ½" Hammer Drill Driver , M18™ 2650-20 ¼" Hex Compact Impact Driver , (2) M18™ XC High Capacity LITHIUM-ION Batteries , 1-Hour Charger , Contractor Bag

Product Specifications

  • GIFT ITEMYes
  • NUMBER OF TOOLS IN KIT2
  • MANUFACTURERS PART NUMBER2697-22
  • CHARGER1-Hour Charger
  • DESCRIPTIONM18™ Cordless 2-Tool Combo Kit
  • POWER SOURCEM18 Lithium-Ion Battery
  • VOLTAGE18V
  • SHIPPING WEIGHT LBS13.67 (6.21 kg)
  • TYPESaw Combo Kit
  • BRANDMilwaukee®
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee 2691-22 M18 Cordless Li-Ion 2-Tool Combo Kit

Item #: B243316

(1)

In Stock, Ships in 3-4 days

$340.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit

Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit

Item #: WBB243368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit
    Milwaukee® 2697-22 M18™ Cordless Li-Ion 2-Tool Combo Kit
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant