Flat Head
Brand
Material
Price
Machine Screw - 4-40 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000 Pack
Length
1/4 in
Material
Stainless Steel
Package Quantity
1000
Finish
18-8 Stainless Steel
M3-0.5X6 Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,4000 pcs
Length
6 mm
Material
Stainless Steel
Package Quantity
4000
Finish
18-8 Stainless Steel
M3-0.5X8 Din 965 Metric Phillips Flat Machine Scr 18 8 Stainless Steel Black Ox Oil 18-8,4000 pcs
Length
8 mm
Material
Stainless Steel
Package Quantity
4000
Finish
18-8 Stainless Steel
Machine Screw - 6-32 x 1/4" - Phillips Flat Head - 18-8 (A2) Stainless Steel - UNC - FT - 1000/PK