Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Snips

Snips are versatile cutting tools used for precision cutting in sheet metal, plastic, and other materials. Designed with sharp blades and ergonomic handles, utility snips hand tools ensure clean and accurate cuts for various applications, including HVAC ductwork, roofing, and metal fabrication. Snips are available in various sizes and styles to suit specific cutting needs, including tin snips, aviation snips, metal snips, and electrician snips.
34 Results

Ships From Canada

Availability

Special Price

Type

View All Type
View All Brand
View All Color
34 Results
Compare
1
1
$109.95
Ships Same Day

Size

9.6"

Length of Cut

1-1/4 in

Cutting Direction

Left & Right

Compare
BESTSELLER
1
1
$66.95
In Stock, Ships in 3-4 days

Size

10.6"

Length of Cut

2-3/8 in

Cutting Direction

Straight, Left

Compare
SALE
1
1
$23.00was $33.95
Save $10.95 (32%)
Ships Same Day

Size

10"

Length of Cut

1-5/16 in

Cutting Direction

Straight

Compare
BESTSELLER
1
1
$26.95
In Stock, Ships in 3-4 days

Size

9-7/8"

Length of Cut

1-1/2 in

Cutting Direction

Straight

Compare
1
1
$189.95
In Stock, Ships in 3-4 days

Size

19"

Length of Cut

2 in

Cutting Direction

Straight

Compare
1
1
$30.95
Available on or around 06/10/2024

Size

12"

Length of Cut

1-1/2 in

Cutting Direction

Straight