Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 6815 14 Gauge Shear

Milwaukee® 6815 14 Gauge Shear

Item #: WBB243296

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $584.00

Quantity

This fast cutting 14 gauge Shear can handle the toughest jobs, you can even cut stainless steel up to 16 gauge. Scroll cuts are a snap with the easy to hold back handle design. Easily adjusted blades make for easy work adjustment. The 6815 shear will leave a smooth, burr free edge, ready to be finished. This is a handy tool for metal working, and can be used for any metal fabrication application.
  • 5 amps, 4,000 SPM
  • Clear unobstructed visibility
  • Cuts close curves either left or right
  • Blade design eliminates jamming
Includes:
Allen Wrench , Feeler Gauge

Product Specifications

  • SWITCH TYPEToggle
  • NO LOAD SPEED4,000 SPM
  • WEIGHT LBS5 (2.27 kg)
  • MANUFACTURERS PART NUMBER6815
  • CONSTRUCTION TYPEDouble Insulated
  • STYLE--
  • TOOL WEIGHT LBS5 (2.27 kg)
  • MINIMUM RADIUS LEFT3/4
  • MINIMUM CUTTING RADIUS INCHES3/4 (1.91 cm)
  • TYPEStandard
  • CORD TYPE8 ft. Fixed
  • BLADE SPEED4,000 SPM
  • VOLTS120 AC/DC
  • LENGTH10-1/4"
  • CUTTING CAPACITY14 Gauge
  • TRIGGER LOCKOn / Off
  • AMPS5
  • SHIPPING WEIGHT LBS6 (2.73 kg)
  • CAPACITY IN STEEL14 gal
  • CAPACITY (STAINLESS STEEL)16 gal
  • MINIMUM RADIUS RIGHT1
  • BRANDMilwaukee®
  • LENGTH INCHES10-1/4 (26.04 cm)
  • VOLTAGE--
  • DESCRIPTIONPower Shear
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Milwaukee® 6805 16 Gauge Shear

Item #: B243295

Not Yet Rated

In Stock, Ships in 3-4 days

$528.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 6815 14 Gauge Shear

Milwaukee® 6815 14 Gauge Shear

Item #: WBB243296

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant