Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Metabo® W24-230 9" 15 Amp MVT Angle Grinder W/ Deadman Switch

Rollover image to zoom in

Click image to enlarge

See all 30 items in product family

Metabo® W24-230 9" 15 Amp MVT Angle Grinder W/ Deadman Switch

Item #: WBB546498

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $581.68 Save up to 28%
Price: $ 415.95
Product Information
Customer Review
Product Q&A
Metabo® W24-230 9" Angle Grinder W/ Deadman Switch

Features:
  • Long Lasting Motor
  • Swithch With Lock On Capability
  • Burst-Proof Guard With 7 Stops
  • Anti-Vibration Side Handle With 3 Positions
  • Safety Lock To Prevent The Accidental Switching On Of The Tool
  • Twister 3 Position Rear Handle For Cutting And Grinding.Auto Stop Carbon Brushes Same As W24-180 With Non-Locking Deadman Switchsame As W24-230 With Non-Locking Deadman Switch

Product Specifications

    • CAPACITY9"
    • VOLTAGE120V
    • SIZE9"
    • MAXIMUM WHEEL DIAMETER9"
    • STYLE--
    • NO LOAD SPEED6,600 RPM
    • TOOL WEIGHT LBS13.6 (6.18 kg)
    • SWITCH TYPETrigger
    • RPM6600
    • PACKAGE QUANTITY1
    • LOCK ONNo
    • BRANDMetabo®
    • ARBOR SIZE7/8"
    • AMPS15
    • LENGTH INCHES18 (45.72 cm)
    • MANUFACTURERS PART NUMBERUS606467760
    • DESCRIPTIONAngle Grinder
    • COLORGreen
    • CONSTRUCTION150
    • MAX TORQUE150
    • TYPECorded
    • SPINDLE THREAD5/8"-11
    • RATED INPUT WATTS2400

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.