Take 15% off your entire order!

Offer applied at checkout

Milwaukee® 48-11-1815 18V Li-Ion M18 Battery 1.5Ah Compact

Milwaukee® 48-11-1815 18V Li-Ion M18 Battery 1.5Ah Compact

Item #: WBB251244

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$182.47 up to 36% OFF

Price: $116.95

Quantity

M18 Cordless Compact REDLITHIUM™ Battery

The M18 Compact REDLITHIUM™ battery offers less weight and a reduced size than the M18 REDLITHIUM™ XC High Capacity battery pack to reduce user fatigue. Milwaukee REDLITHIUM™ batteries are the next generation in Lithium Ion technology. Compatible with all products in the M18 Cordless tool system, REDLITHIUM™ battery packs will provide unmatched runtime, performance and durability for the professional tradesman. Managed by Milwaukee's exclusive Digital Power Management (DPM) System, the battery features Overload Protection, a Temperature Management System, Individual Cell Voltage Monitoring, Discharge Protection and a Battery Fuel Gauge.

RedLithium™ Advantage Performance
  • Up to 40% More Run-Time
  • 20% More Speed
  • 20%More Torque
  • Operates Down to 0° F
  • Runs 20% Cooler
  • Up to 50% More Recharges
Features:
  • 1.5 Amp hour - 27 Watt hour battery
  • Equivalent run-time with 40% less weight than a "compact" 18V NiCd battery
  • LITHIUM-ION battery delivers long life and run time with fade-free power
  • Battery fuel gauge - Displays remaining run-time
  • Milwaukee Digital Power ManagementM
  • Overload Protection - Prevents user from damaging their cordless power tool investment in abusive situations
  • Temperature Management System - Keeps battery in ideal temperature range to provide maximum life
  • Individual Cell Monitoring - Ensures optimal charge and discharge for maximum life
  • Discharge Protection - Prevents cell damage from over-discharge
  • Best in class construction
  • Integrated weld frame
  • Cell separator
  • Impact and vibration protective rubber
  • For use with Milwaukee M18 cordless tools

Product Specifications

  • BRANDMilwaukee®
  • DESCRIPTIONCompact Battery
  • VOLTAGE18
  • BATTERY CHEMISTRYLi-Ion (Lithium-Ion)
  • MANUFACTURERS LIMITED WARRANTY YEARS2
  • PACKAGE QUANTITY1
  • TYPEPower Tool Battery
  • MANUFACTURERS PART NUMBER48-11-1815
  • SERIESM18™
  • BATTERY SIZECompact
  • # BATTERIES INCLUDED1
  • BATTERY SYSTEMM18™
  • BATTERY AMP HOURS (Ah)1.5
  • CHARGER INCLUDEDNo
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • What are the part#s for the battery and the charger for Milwaukee hammer drill B691510?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      The Battery is B251244 and the charger is B243184.

Popular item in this category

Milwaukee® 48-11-1820 18V Li-Ion M18 Battery 2Ah Compact

Item #: B864038

Not Yet Rated

In Stock, Ships in 3-4 days

$122.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Milwaukee® 48-11-1815 18V Li-Ion M18 Battery 1.5Ah Compact

Milwaukee® 48-11-1815 18V Li-Ion M18 Battery 1.5Ah Compact

Item #: WBB251244

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant