Timing Belt Pulleys
Price
Powerhouse 32-5M15-6FS6 Steel / Black Oxide 32 Tooth 2.005" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(H) 1/2 pitchTD 5mm
Material
Steel
Pitch Diameter
2.005 in
Powerhouse 32L075-6FA6 Aluminum / Clear Anodized 32 Tooth 3.82" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
32
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
3.82 in
Powerhouse 40-5P25-1108 Steel / Black Oxide 40 Tooth 2.506" Pitch Taper-Lock Pulley - Pkg Qty 5
Number of Teeth
40
Tooth Style
(GT) 5mm
Material
Steel
Pitch Diameter
2.506 in
Powerhouse 20L050-6FA6 Aluminum / Clear Anodized 20 Tooth 2.387" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
20
Tooth Style
(L) 3/8 pitch
Material
Aluminum
Pitch Diameter
2.387 in
Powerhouse 14LF050X1/2 Steel / Black Oxide 14 Tooth 1.671" Pitch Finished Bore Pulley - Pkg Qty 5
Number of Teeth
14
Tooth Style
(L) 3/8 pitch
Material
Steel
Pitch Diameter
1.671 in
Powerhouse 26-8M30-6FS6 Steel / Black Oxide 26 Tooth 2.607" Pitch Plain Bore Pulley - Pkg Qty 5
Number of Teeth
26
Tooth Style
(H) 1/2 pitchTD 8mm
Material
Steel
Pitch Diameter
2.607 in