x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins® Thermocouple Probe, 50318-K, Ceramic Tip, Straight Stem, Type K

Cooper-Atkins® Thermocouple Probe, 50318-K, Ceramic Tip, Straight Stem, Type K

Item #: WBB865772

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $164.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple Probe, 50318-K, Ceramic Tip, Straight Stem, Type K

Provides fast readings on any flat or uneven surface. High temperature capability allows for use on hotter surfaces such as grills, molds, dies, and barrels. Due to the thermocouple sensor being exposed, the probe should only be used on a clean surface with possibly a dab of oil or grease to aid in heat transfer. Durable Phenolic handle.

Features

  • Temperature Range: 40°F to 1202°F / -40°C to 650°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 50318-K
  • DESCRIPTION Thermocouple Ceramic Tip Straight Stem
  • LENGTH INCHES 1-3/4 (4.45 cm)
  • WIDTH INCHES 1 1/8
  • HEIGHT INCHES 3/4 (1.91 cm)
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F 40
  • MAXIMUM TEMPERATURE °F 1202
  • MINIMUM TEMPERATURE °C -40
  • MAXIMUM TEMPERATURE °C 650
  • WEIGHT LBS. 0.3125 (.14 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES 48 Inch Extended And 12 Inch Retracted Cord With Type-K Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins® Thermocouple Probe, 50318-K, Ceramic Tip, Straight Stem, Type K

Cooper-Atkins® Thermocouple Probe, 50318-K, Ceramic Tip, Straight Stem, Type K

Item #: WBB865772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant