x

Take 15% off your entire order!

Offer applied at checkout

Cooper-Atkins Thermocouple, 50207-K, Chiseled Tip Micr1edle Probe, Direct Connect, Type K-Min Qty 2

Cooper-Atkins Thermocouple, 50207-K, Chiseled Tip Micr1edle Probe, Direct Connect, Type K-Min Qty 2

Item #: WBB865779

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $93.95

Quantity

Customers Also Viewed

Cooper-Atkins® Thermocouple, 50207-K, Chiseled Tip Microneedle Probe, Direct Connect, Type K

A delicate probe tip to provide the quickest response with minimal impact on the product. Ideal for small products and semi-solid products. Stem plugs directly into instrument without a cable to provide easy one-handed operation. Not recommended for use in highly acidic or alkaline products such as citrus and tomato products.

Features

  • Temperature Range: -100 to 500°F / -73 to 260°C

  • BRAND Cooper-Atkins
  • MANUFACTURERS PART NUMBER 50207-K
  • DESCRIPTION Thermocouple Chiseled Tip Microneedle Probe
  • LENGTH INCHES 5/8 (1.59 cm)
  • WIDTH INCHES 5/16 (.79 cm)
  • HEIGHT INCHES 5 1/8
  • CONSTRUCTION Stainless Steel
  • MINIMUM TEMPERATURE °F -100
  • MAXIMUM TEMPERATURE °F 500
  • MINIMUM TEMPERATURE °C -73
  • MAXIMUM TEMPERATURE °C 260
  • WEIGHT LBS. 0.0313 (.01 kg)
  • LIMITED WARRANTY 1 Year
  • APPLICATIONS Food Service
  • INCLUDES Direct Connect (No Cord) With Type-K Mini Connector
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cooper-Atkins® Thermometer, Dm450-0-3, 2" Front Flange, Back Connect Panel - Min Qty 2

Item #: B865897

Not Yet Rated

Usually ships in 6 to 9 days (ships from US)

$105.95

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cooper-Atkins Thermocouple, 50207-K, Chiseled Tip Micr1edle Probe, Direct Connect, Type K-Min Qty 2

Cooper-Atkins Thermocouple, 50207-K, Chiseled Tip Micr1edle Probe, Direct Connect, Type K-Min Qty 2

Item #: WBB865779

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant