Bodies
Ken Forging TB101-4 - Turnbuckle Body - Carbon - 1/4 - 20 Dia. x 5-1/2" L - Made In USA
Body Length
4 in
Nut End
7/16
Rated Capacity
500 lbs
Diameter & Thread Size
1/4 - 20
Ken Forging TB103 - Turnbuckle Body - Carbon - 3/8 - 16 Dia. x 7-3/8" L - Made In USA
Body Length
7-3/8 in
Nut End
5/8
Rated Capacity
1200 lbs
Diameter & Thread Size
3/8 - 16
Ken Forging TB108 - Turnbuckle Body - Carbon - 3/4 - 10 Dia. x 8-7/16" L - Made In USA
Body Length
8-7/16 in
Nut End
1-5/32
Rated Capacity
5200 lbs
Diameter & Thread Size
3/4 - 10
Ken Forging TB107-HDG - Turnbuckle Body - Galvanized - 5/8 - 11 Dia. x 8-3/16" L - Made In USA
Body Length
8-3/16 in
Nut End
1
Rated Capacity
3500 lbs
Diameter & Thread Size
5/8 - 11
Ken Forging TB105 - Turnbuckle Body - Carbon - 1/2 - 13 Dia. x 7-7/16" L - Made In USA
Body Length
7-7/16 in
Nut End
11/16
Rated Capacity
2200 lbs
Diameter & Thread Size
1/2 - 13
Ken Forging TB105-HDG - Turnbuckle Body - Galvanized - 1/2 - 13 Dia. x 7-7/16" L - Made In USA
Body Length
7-7/16 in
Nut End
11/16
Rated Capacity
2200 lbs
Diameter & Thread Size
1/2 - 13