Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Track Order
My Cart

Rotary Screw

Rotary Screw Air Compressors provide a continuous compressed air supply for industrial applications. Air compressors operate through interlocking helical rotors, ensuring a reliable and consistent airflow. Rotary screws are efficient, durable, and customizable with fixed or variable-speed models. Air compression solutions are cost-effective with low maintenance and extended service life.
3 Results

Phase

Voltage

Type

Horse Power

3 Results
Compare
1
1
$17,159.00
Ships in 21 Business Days (ships from US)

Horsepower

7.5 HP

Voltage

208/230 V

Max PSI

145 psi

CFM

29 CFM

Compare
1
1
$22,935.00
Ships in 5 Business Days (ships from US)

Horsepower

15 HP

Voltage

208/230/460 V

Max PSI

125 psi

Tank Size

120 gal

Compare
1
1
$22,289.00
Ships in 40 Business Days (ships from US)

Horsepower

15 HP

Voltage

460 V

Max PSI

150 psi

CFM

50 CFM