Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black

Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black

Item #: WB535101

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $541.00

Quantity Discount

  • Buy 1-5 $541.00 ea.
  • Buy 6+ $510.00 ea.

Quantity

Customers Also Viewed

SPC
STRUCTURAL PLASTIC SHELVING

Withstands extreme temperatures in wet or corrosive environments. High density, black structural plastic resin is ideal for freezers and impervious to oils, salts, acids and most chemicals. Open grid design reduces dust accumulation, increases air and light penetration and promotes drainage. Strong 2 5/8" thick shelves and 2 3/8" diameter posts interlock together to form a rigid assembly. Stationary Shelf Unit has 25" clearance between posts and 20" between shelves. Virtually maintenance free. Steam cleanable. Quick and easy assembly, no tools required.

Weights & Dimensions

  • Depth 24 in (60.96 cm)
  • Width 66 in (167.64 cm)
  • Height 51 in (129.54 cm)
  • Weight Capacity 1390 lbs (631.82 kg)
  • Weight 64 lbs (29.09 kg)

Product Details

  • Assembly Required Unassembled
  • Number of Shelves 3
  • Shelf Type Vented
  • Unit Type Boltless Open Shelving
  • Brand Structural Plastics Corp
  • Material Plastic
  • Shelf Capacity 1390 lbs (631.82 kg)
  • Manufacturers Part Number S6624X3
  • Color Family Black
Customer Review

4.0

  • 5 Star

    0
  • 4 Star

    1
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: LAWRENCE

    Date: June 07, 2020

    Review after seven days
    Your review:
    I like but still too expensive, in my opinion.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black

Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black

Item #: WB535101

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black
    Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black
    Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black
    Structural Plastic Vented Shelving, 66"W x 24"D x 51"H, Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant